To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Method / Format:Magnetic beads
- Prep size:Mini
- Refine target molecule:Plasmid
- Sample type:Bacteria
- Target molecule:Plasmid
- Description:Wizard MagneSil Tfx System, 4 x 96 preps
- Size:4 x 96 preps
- Storage Conditions:15°C to 30°C
- Description:Wizard MagneSil Tfx System
- Cat. No.:PAA2380
- Supplier no.:A2380
The Wizard MagneSil Tfx System provides a simple method for the rapid isolation of transfection-quality plasmid DNA in a 96-well, high-throughput format.
- Transfection-Quality Plasmid DNA in 96-Well Format
- Improved transfection and protein expression results
- Automated methods available
The Wizard MagneSil Tfx System provides a simple and reliable method for the rapid isolation of transfection-quality plasmid DNA in a 96-well, high-throughput format. The use of MagneSil Paramagnetic Particles for lysate clearing as well as DNA capture circumvents the need for centrifugation or vacuum manifolds, allowing DNA purification with the Wizard MagneSil Tfx System to be completely automated. An automated method has been developed for use of this product with a Beckman Coulter Biomek FX robotic workstation. This procedure requires approximately 45 minutes to process a single 96-well plate. The method can be adapted to other robotic workstations, such as the Beckman Coulter Biomek 2000 or the Tecan Genesis.