To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Description:100bp DNA Step Ladder, 100microg
- Size:100 μg
- Environmentally Preferable:
- Storage Temperature:-30°C to -10°C
- Cat. No.:PAG6951
- Supplier no.:G6951
Forty blunt-ended DNA fragments ranging from 100bp to 4,000bp in 100bp increments.
- Forty Blunt-Ended DNA fragments of 100-4,000bp in 100bp Increments
- Load 1microl/lane
- Supplied at a concentration of 1µg/microl
- Supplied with 6X Blue/Orange Loading Dye
The DNA Step Ladders are ladders of defined sizes with exact incremental steps between bands. The ladders are not intended for use in quantitative analysis. Each ladder is provided with a tube of 6X Blue/Orange Loading Dye. The fragments may be stained with ethidium bromide. 100bp DNA Step Ladder: Forty blunt-ended DNA fragments ranging from 100bp to 4,000bp in 100bp increments. Two internal features facilitate band identification. A high-intensity 500bp band stands out at the lowest segment of the ladder (<1kb). Bands within each segment (<1kb, <2kb, <4kb) have approximately the same intensity. Recommended loading: 1microl/lane