Oakton CON 6+ Handheld Conductivity Meter, Cole-Parmer
101076-350
- Calibration:Up to 5 points
- Temperature Range:−10...+110 °C
14...230 °F - Description:Oakton CON 6+ Handheld Conductivity Meter with Probe
- Model:CON 6+
- Conductivity Accuracy:±1% FS
- Conductivity Cell Constant:K = 0.1, 1.0, or 10
- Conductivity Range:0.0 µS (min.) – 200.0 mS (max.)
- Conductivity Resolution:0.01, 0.1, or 1 μS; 0.01, or 0.1 mS
- Display:LCD
- Power supply:4 x AAA batteries (included)
- Temperature Compensation:Automatic or manual
- Cat. No.:101076-350
- For use with:Oakton conductivity/temperature probes with 6-pin connectors
- Supplier no.:WD-35604-00
CON 6+ meters have five auto-ranging measurement modes — up to 200.0 mS (200.0 ppt).
- Temperature readout in °C with the push of a button
- Rubber boot with built-in stand protects meter and adds functionality
- Hold function; auto-off function shuts meter off after 20 minutes of nonuse
These microprocessor-based meters feature easy, push-button operation that offers high accuracy at an extremely affordable price. A quick and easy single-point calibration covers all five ranges with the CON 6+ meters; for greater precision, single points can be calibrated within each of the five measurement ranges.
Programming functions allow customization of meter for temperature compensation, temperature coefficient, normalization, and cell constant for better accuracy in varying applications.
: Includes protective rubber boot with stand, conductivity/temperature probe (K = 1.0), and four AAA batteries. Kits add: calibration solutions, sample bottles, rinse bottle, and hard plastic carrying case.