Order Entry
Puerto Rico
ContactUsLinkComponent
Hand Tube Brush, Weiler®
Hand Tube Brush, Weiler®
Catalog # 76183-818
undefined
Hand Tube Brush, Weiler®
Catalog # 76183-818
Supplier Number:  804-21249

Specifications

  • Brush head Ø:
    0.125"
  • Total length:
    6"
  • Cat. No.:
    76183-818
  • Handle diameter:
    0.09375"
  • Brush head length:
    1"

Specifications

About this item

Use fully chucked on smooth or threaded blind holes.

  • Use for deburring, cleaning, and finishing applications
  • Stainless steel filter material