Rectangular Absorption Cuvette, Firefly
Catalog # 76016-454
Supplier: FIREFLYSCI, INC.
Specifications
- Volume:8.80 ml
- Description:Rectangular Absorption Cuvette, Type 523, Macro
- Material:Optical Glass
- Lightpath:10 mm
- Cat. No.:76016-454
- L×W×H:13.5 × 35.0 × 35.0 mm
- Internal dimensions:L×W 10×31.5 mm
Specifications
About this item
Cuvettes are made with optical glass ensuring high quality optical polishing with no defects.
- Highly accurate results
- Fire-fused to ensure that cuvettes are robust and durable
- Two windows optically polished