Universal® Grande Central Filing System, Essendant LLC MS
Catalog # 10836-620
Supplier: Janitorial Supplies
Specifications
- Color:Black
- Description:Universal® Grande central filing system, wall mountable
- Height:38¼" overall
- Material:Plastic
- Cat. No.:10836-620
- Depth:4¾"
- Width:16"
- Supplier no.:UNV08174
- No. of pockets:7
Specifications
About this item
Black plastic expandable filing system with card compartments.
- Keep your office, cubicle or mail room organized with the Grande Central filing system
- Pockets feature a special compartment for cards and envelopes
- Expand the system easily with Universal® 08136 add-on pockets (sold separately)
- Includes ID labels for categorizing files
- Plastic
Multiple Pockets. For File Size Legal; Letter.