Order Entry
Puerto Rico
ContactUsLinkComponent
 
Ampad® Flip Charts
  10836-638
undefined
Ampad® Flip Charts
  10836-638
 :  TOP24034

 

  • Width:
    27"
  • Description:
    Flip Charts, 1 Ruled, White, 2/Pack, Easel Pad Type
  • Height:
    34"
  • Cat. No.:
    10836-638
  • Supplier no.:
    TOP24034

 

 

Flip chart pad punched at top with pin-hole perforations.

  • Three-hole punched to fit standard easels
  • Perforated for a clean tear-out
  • Standard 25 pt. back cover
  • Everyday-weight 15-lb. white sheets
  • Microperforated
  • White paper color
  • 3-hole side punched
  • Green ruling color
  • Taped binding
  • 1" ruled

White sheets are perforated for a clean tear-out. Easel pad type.

Lines per page: 28
No. of sheets: 50/pad