Order Entry
Puerto Rico
ContactUsLinkComponent
 
Slide Warmer with Anodized Black Surface, Azer Scientific
  75981-544
undefined
Slide Warmer with Anodized Black Surface, Azer Scientific
  75981-544

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Temperature range:
    Room temperature...75 °C, ±3 °C
  • Capacity:
    23 Slides
  • Dimensions:
    10.25 x 8 x 3"
  • Cat. No.:
    75981-544

 

 

This simple slide warmer is easy to operate and is ideal for smaller throughput histology labs.

  • 23 slide capacity
  • Contains 1 anodized black surface for easy visualization and even heating
  • Features a digital LED display

This slide warmer is ideal for use in small to medium throughput histology labs. Its anodized black surface offers even heating for slides mounted with tissue sections. Simply turn switch "On" to begin drying.