Order Entry
Puerto Rico
ContactUsLinkComponent
 
ZING Green Safety Eco Safety Sign DANGER, Falling Material
  76185-322
   Sustainable Materials
undefined
ZING Green Safety Eco Safety Sign DANGER, Falling Material
  76185-322
 :  2986A
   Sustainable Materials

 

  • Description:
    ZING Sign DANGER, Falling Material
  • Length:
    10"
  • Material:
    Aluminum
  • Environmentally Preferable:
    Sustainable Materials
  • Environmental Certification:
    UL Certified
  • Cat. No.:
    76185-322
  • Width:
    14"

 

 

The sign is available in 1 size, 10 x 14", and made from recycled aluminum.

  • UL Validated for recycled content
  • Made in USA
  • High quality

Aluminum signs are made from 94% recycled materials

All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and ANSI standards. Signs are sold 1/pack.

The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.