Dionex™ IonPac™ AS18 IC Column, Thermo Scientific
Catalog # MSPP-082314
Supplier: THERMO ELECTRON NORTH AMERICA MS
Specifications
- Column Format:Capillary
- Ø int.:0.40 mm
- Particle Size:4 µm
- Pore size:2000 Å
- Capacity:1.71 μeq
- Description:Capillary Separator
- Length:150 mm
- Column hardware:PEEK
- Cat. No.:MSPP-082314
Specifications
About this item
This anion-exchange column attain the optimal combination of chromatographic speed and resolution, provides excellent resolution of inorganic anions in diverse sample matrices.
- Constructed of PEEK with 10 to 32 threaded ferrule-style end fittings
- All components are nonmetallic
- Super macroporous resin composition
- Mobile phase compatibility of pH 0 to 14; 0 to 100% HPLC solvents
This is the hydroxide-selective column of choice for fastest compliance monitoring of inorganic anions in drinking water and wastewater samples in accordance with U.S
The Dionex IonPac AS18–4 µm anion-exchange column uses smaller resin particles for more efficient peaks resulting in faster run times, more accurate peak integration, and more reliable results.
EPA Methods 300.0 (A) and 300.1.