Order Entry
Puerto Rico
ContactUsLinkComponent
 
General Purpose Wipe, Premium Grade, Medium Size, MicroCare
Catalog # 76020-243
Supplier:  MicroCare
undefined
General Purpose Wipe, Premium Grade, Medium Size, MicroCare
Catalog # 76020-243
Supplier:  MicroCare
Supplier Number:  MCC-W66DF

Specifications

  • Color:
    White
  • Description:
    General Purpose Wipe, Premium Grade, Medium Size
  • Dimensions:
    15 x 15 cm
  • Cat. No.:
    76020-243

Specifications

About this item

This is the premier benchtop wipe sized for the rework bench.

  • Premium benchtop wipe
  • Using the famous 'FP' fabric only from MicroCare for better cleaning
  • Cleaner, stronger, better absorbency than competing wipes
  • Sized for the rework bench

Very strong, no cellulose, no polyster and no glues, so less linting and better cleaning. Cleaner, stronger, more absorbtion than competing wipes.

Convenient package size. 50% more absorption,  and 80% less linting than the best-selling benchmark, the W66 Lint-Free Wipe. Medium weight, superior purity. While it’s the optimal size for use on the rework bench, it’s probably too small for stencil cleaning. Smooth, white, medium absorbency, standard packaging.

Packaging: 50 sheets/bag, 25 bags/case.