3M™ Water Factory Systems™ Under Sink Drinking Water System
Catalog # 76030-687
Supplier: 3M Healthcare
Specifications
- Ø:7.9 cm (3.125")
- Micron Rating:0.5
- Temperature range:4.4 – 37.8 °C (40 – 100 °F)
- Capacity:5678 L (1500 gal.)
- Length:33.7 cm (13.3")
- Environmentally Preferable:
- Cat. No.:76030-687
- Pressure range:276 - 689 kPa (40 - 100 psig)
- Filter type:Quick change cartridge
- Model:05-61002
- Inlet size:¼" NPT
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ Water Factory Systems™ Under Sink Drinking Water Filtration System is ideal for use in residential kitchen sink applications
- System Reduces Lead, Asbestos, Parasitic Protozoan Cysts, Chlorine Taste and Odor, and Sediment
- Sanitary Quick Change design eliminates the need to handle the media
- 1/4 turn cartridge change-out
- FDA CFR-21 and/or NSF compliant materials.
- Third Party tested and approved
3M™ Water Factory Systems™ Under Sink Drinking Water System significantly reduces sediment, chlorine taste & odors, lead, parasitic protozoan cyst.
Easily connects to a dedicated faucet (included).