Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Aqua-Pure™ Whole House Sanitary Quick Change Water Filter System AP904
3M™ Aqua-Pure™ Whole House Sanitary Quick Change Water Filter System AP904
Catalog # 76030-486
Supplier:  3M Healthcare
undefined
3M™ Aqua-Pure™ Whole House Sanitary Quick Change Water Filter System AP904
Catalog # 76030-486
Supplier:  3M Healthcare
Supplier Number:  7100008212

Specifications

  • Ø:
    11.43 cm (4.5")
  • Flow rate:
    75 lpm (20 gpm)
  • Micron Rating:
    5
  • Temperature range:
    4.4 – 37.8 °C (40 – 100 °F)
  • Capacity:
    378500 L (100000)
  • Dimensions:
    63.7×11.4 cm (25–1/16×41/2")
  • Height:
    63.7 cm (25")
  • Length:
    63.7 cm (25.2")
  • Cat. No.:
    76030-486
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    Quick change cartridge
  • Model:
    5621104
  • Weight:
    3.4 kg (7.5 lbs.)
  • Inlet size:
    1" NPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Aqua–Pure™ Whole House Sanitary Quick Change Water Filter System AP904 is an activated carbon filter system with a nominal heavy duty particulate reduction rating of 5 µm and 100000 gallon capacity. It reduces sediment, and chlorine taste and odor. We also combine scale inhibition media to help prevent scale build – up and corrosion in hot water–using appliances and pipes.

  • System provides up to 100,000 gallon capacity, approximately one year cartridge life, under most water quality conditions
  • Scale Inhibition system also helps protect water – using appliances and piping from scale build up and corrosion
  • Non – woven activated carbon pleat media reduces particulates down to 5 microns nominal at 10 gallons per minute
  • Sanitary Quick Change (SQC) design allows for fast and easy cartridge change–outs without a filter wrench
  • 1" NPT 304 Stainless Steel Head helps provide corrosion resistance, and long life

The 3M™ Aqua–Pure™ Whole House Sanitary Quick Change Water Filter System AP904 helps to reduce sediment and chlorine taste and odor, as well as scale in pipes and hot water using appliances

This scale inhibition feature uses polyphosphates in minute quantity to bind calcium and magnesium hardness minerals, preventing them from precipitating out and building up on metallic surfaces. Polyphosphates also coat metal surfaces to inhibit corrosion. 1" inlet and outlet connections give you easy installation and high flow rates up to 10 gpm/3.8 lpm. The AP904 system provides up to 10 gpm/3.8 lpm flow rate to meet the needs of most residential requirements and is effective for both chlorinated (municipal) and non–chlorinated (well water) systems. Our innovative Sanitary Quick Change (SQC) design allows for convenient cartridge change–outs without having to contact the filter media or the need for a filter wrench. Just a 1/4" turn is all it takes to remove the old and replace with the new. Our Sanitary Quick Change (SQC) is one of the industry's most advanced whole house water filtration system features for this application and also minimizes contact with the filter media.
We manufacture the AP904 system with a stainless steel head assembly that includes an integral mounting bracket. The 304 stainless steel NPT head is a corrosion resistant material that gives you long service life.

Features include: Inlet and outlet plumbing connections are 1" NPT, System rated maximum operating pressure of 125 psi (862 kPa) and operating temperature of 100 °F/37.8 °C, Maximum flow rate is up to 20 gpm/75.7 lpm*, Non – woven pleat media surrounding activated carbon block reduces particulates down to 5 microns nominal at 10 gallons per minute, Cartridges are sanitary in design, requiring no contact with the filter media during cartridge change – out

The AP917HD–S, the replacement cartridges for the 3M Aqua – Pure AP904 water filter system, needs to be replaced once a year or after 100,000 gallons, however, the filter may need to be replaced sooner depending on your water quality.

3M, a household brand name, is a known leader in filtration technology and recognized for innovation, trust and quality around the world and 3M branded water filtration products have been addressing water quality issues for over 50 years. 3M products offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are a quality advantage we strive to provide on many 3M water quality improvement solutions.
Having cleaner and clearer drinking water in your home is as pleasurable as it is reassuring to know that you're giving your family the best. With a water filtration system from 3M Purification, you can provide filtered drinking water