- Ø:2.63"
- Flow rate:60.6 lpm (16 gpm)
- Micron Rating:5
- Temperature range:4.4 – 37.8 °C (40 – 100 °F)
- Width:6.4 cm (2.5")
- Length:6.35 cm (2.5")
- Cat. No.:76030-479
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:Drop-in cartridge
- Model:5620405
- Weight:0.45 kg (1 lbs.)
- Max. operating temperature:38.7 °C (100 °F)
3M™ Aqua–Pure™ Whole House Standard Sump Replacement Water Filter Drop–in Cartridge AP110–2 is suitable for water filtration. This standard 2.5" Ø by 19.5" length drop–in cartridge is manufacturer tested and verified to reduce sediment down to 5 µm nominal.
- Cartridge reduces sediment for cleaner water
- Manufactured using polypropylene manufacturing process
- Grooved surface increases total surface area for longer cartridge life as compared to non–grooved surface cartridges
- Rigid construction helps to reduce sediment 'unloading' due to variances in water pressure
Its rigid construction from our polypropylene manufacturing process, helps capture and retain sediment from within your water.
Features include: Flow Rate Range: up to 16 gpm/60.57 lpm1 (housing dependent), 6 months (varies depending on local water quality), 2.5"/6.35 cm by 19.5"/49.53 cm, 25 to 125 psi/172 to 862 kPa pressure range, 4.4 to 37.8 °C (40 to 100 °F) temperature range.
To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.
3M Aqua–Pure branded water filtration products have been addressing water quality issues for over 50 years. Our products offer a wide range of solutions designed to address many types of water quality concerns. Many 3M Aqua–Pure products have the advantage of being backed by third–party certifications, such as NSF and WQA. For these reasons, 3M is a household brand name and a known leader in filtration technology. We’re recognized for innovation, trust and quality around the world. This translates to cleaner and clearer drinking water in your home and for your family. With a water filtration system from 3M Purification, you can provide excellent filtered drinking water for your home or business. From whole home water filtration to drinking water systems, look to 3M Purification to help you find the right solution.
1 As tested and verified by manufacturer’s laboratory.