Specifications
- Depth:12.9 cm (5.1")
- Flow rate:7.9 lpm (2.1 gpm)
- Micron Rating:0.2
- Width:10.2 cm (4")
- Capacity:94635 L (25000 gal.)
- Height:10.2 cm (4")
- Length:39.7 cm (15.6")
- Cat. No.:76030-437
- Pressure range:862 kPa (125 psig)
- Filter type:SQC filtration system
- Model:5616201
- Inlet size:⅜" FNPT
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ High Flow Series System for Cold Beverage Applications, Model BEV140 provides consistent high quality water by reducing particulate*, chlorine taste and odor, cyst**, and bacteria1. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs.
- Provides consistent high quality water
- Reduces particulate*, chlorine taste and odor, cyst**, and bacteria1 from incoming water
- IntegratedMembranePre-A ctivatedCarbonTechnology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
- Valve-in-head design
- For use in single high flow carbonator dispensers in cold beverage applications
Excess particulate can cause abrasion and short life on pumps, seals, o-rings, and valves, while excess chlorine can cause unpleasant tasting beverages
Integrated MembranePre-ActivatedC arbonTechnology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life. Our Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. This system is for single high flow carbonator dispensers used in cold beverage applications.
3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.
*As tested and verified by manufacturer’s laboratory.
**Based on the use of cryptosporidium parvum oocysts.
1As tested with E. Coli ATCC (11229). Tested and verified by manufacturer’s laboratory.