Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Aqua-Pure™ In-Line Water Filter System AP717
3M™ Aqua-Pure™ In-Line Water Filter System AP717
Catalog # 76030-075
Supplier:  3M Healthcare
undefined
3M™ Aqua-Pure™ In-Line Water Filter System AP717
Catalog # 76030-075
Supplier:  3M Healthcare
Supplier Number:  7100051441

Specifications

  • Micron Rating:
    5
  • Temperature range:
    4.4 – 37.8 °C (40 – 100 °F)
  • Capacity:
    5678 L (1500 gal.)
  • Dimensions:
    89×160×38 cm (35×63×15")
  • Cat. No.:
    76030-075
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    Quick change cartridge
  • Model:
    5560222
  • Inlet size:
    1"

Specifications

About this item

3M™ Aqua – Pure™ In – Line Water Filter System, AP717, is a single cartridge water filter system that helps provide good quality water by reducing the effects of sediment and chlorine taste and odor and scale at flow rates up to 0.5 gpm (1.89 lpm). Ideal for refrigerators that do not include a water filter system built–in. The ¼" push–in fittings included provide for easy installation.

  • Reduces sediment, chlorine taste and odor and scale for clearer and cleaner drinking water, as well as ice cubes
  • Rated at 5 microns to help provide chlorine taste and odor reduction for up to 1500 gallons/5678 liters at 0.5 gpm/1.9 lpm
  • Inline design is ideal for refrigerators, drinking fountains, ice makers, coffee machines and drink dispensers
  • Designed with specially formulated high adsorption activated carbon media that requires no pre–activation
  • System materials are FDA CFR–21 compliant*
  • System is NSF/ANSI Standard 42 listed

3M™ Aqua–Pure™ In–Line Water Filter System, AP717, is a single cartridge that helps reduce sediment, chlorine taste and odor and scale from your drinking water and ice.

It features: Flow rate: 0.5 gpm/1.9 lpm, pressure range: 25 to 125 psi /172 to 862 kPa, temperature range: 40 to 100 °F/ 4.4 to 38 °C, designed with specially formulated high adsorption activated carbon media to help provide reduction of chlorine taste and odor. Cartridges are sanitary in design, requiring no contact with the filter media during cartridge change–outTo maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.

The Aqua–Pure™ In–Line Water Filtration System works on three fronts, particulate chlorine taste and odor as well as scale inhibition, to bring you cleaner, clearer water for drinking, cooking and clear ice cubes.