Specifications
- Depth:11.4 cm (4.5")
- Micron Rating:5
- Capacity:13249 L (3500 gal.)
- Height:27.8 cm (10.9375")
- Cat. No.:76028-725
- Pressure range:862 kPa (125 psig)
- Filter type:SQC filtration system
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ High Flow Series System for Brewed Coffee & Hot Tea Applications featuring Valve–in–head Design, Model BREW115 provides consistent high quality water by reducing particulate, chlorine taste and odor and scale*. It features a valve–in head design.
- Provides consistent high quality water
- Reduces particulate, chlorine taste and odor and scale*
- Multi–stage filtration reduces the need for a separate prefilter
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs without the need for a filter wrench
3M™ High Flow Series System for Brewed Coffee & Hot Tea Applications featuring Valve–in–head Design, Model BREW115 provides consistent high quality water by reducing particulate, chlorine taste and odor and scale*
3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust and quality around the world.
*As tested and verified by manufacturer's laboratory
It features a valve–in head design. Also, our Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change–outs without the need for a filter wrench.