Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series Multi-Equipment System for Ice, Coffee & Cold Beverage Applications, Model DP260, 5625501
3M™ High Flow Series Multi-Equipment System for Ice, Coffee & Cold Beverage Applications, Model DP260, 5625501
Catalog # 76031-698
Supplier:  3M Healthcare
undefined
3M™ High Flow Series Multi-Equipment System for Ice, Coffee & Cold Beverage Applications, Model DP260, 5625501
Catalog # 76031-698
Supplier:  3M Healthcare
Supplier Number:  7100016320

Specifications

  • Micron Rating:
    0.20
  • Capacity:
    264950 L (70000 gal.)
  • Cat. No.:
    76031-698
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC filtration system
  • Model:
    5625501
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ High Flow Series Multi–Equipment System for Ice, Coffee & Cold Beverage Applications, Model DP260 provides consistent high quality water by reducing particulate*, chlorine taste and odor, cyst**, and bacteria1.

  • Provides consistent high quality water
  • Reduces particulate*, chlorine taste and odor, cyst**, and bacteria1 from incoming water
  • Built – in scale inhibition can help to prevent the potentially harmful effects of scale build – up on equipment
  • Dual Port system is engineered to provide high flow rates, high capacities, and the benefits of multiple – equipment filtration in a single compact package
  • Integrated Membrane Pre–Activated Carbon Technology (“I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Multi – stage filtration reduces the need for a separate prefilter
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs without the need for a filter wrench
  • Designed for combination applications including ice, coffee, tea, and cold beverage

3M™ High Flow Series Multi–Equipment System for Ice, Coffee & Cold Beverage Applications, Model DP260 provides consistent high quality water by reducing particulate*, chlorine taste and odor, cyst**, and bacteria1

3M™ systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

Having cleaner and clearer water for your business is both a pleasure and a reassurance that you're giving your customers recipe quality water. With a water filtration system from 3M Purification, you can provide filtered water that may help protect your equipment and your profits. From commercial point–of–entry to dedicated point–of–use water filtration systems, look to 3M Purification to help you find the right solution.

*As tested and verified by manufacturer's laboratory. **Based on the use of cryptosporidium parvum oocysts. 1As tested with E. Coli ATCC (11229). Tested and verified by manufacturer's laboratory.