Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series System for Ice Applications featuring Valve-in-Head Design, Model ICE120-S, 5616003
3M™ High Flow Series System for Ice Applications featuring Valve-in-Head Design, Model ICE120-S, 5616003
Catalog # 76030-427
Supplier:  3M Healthcare
undefined
3M™ High Flow Series System for Ice Applications featuring Valve-in-Head Design, Model ICE120-S, 5616003
Catalog # 76030-427
Supplier:  3M Healthcare
Supplier Number:  7000144833

Specifications

  • Depth:
    11.4 cm (4.5")
  • Ø:
    11.4 cm (4.25")
  • Micron Rating:
    0.50
  • Capacity:
    34069 L (9000 gal.)
  • Height:
    43.2 cm (17")
  • Cat. No.:
    76030-427
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC filtration system
  • Model:
    5616003
  • Inlet size:
    ⅜" FNPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Water Filtration Products High Flow Series System for Ice Applications featuring Valve-in-Head Design, Scale Inhibition & Cyst Reduction is designed for commercial ice machines and helps to reduce sediment*, chlorine taste and odor, cyst** and scale*. The Sanitary Quick Change (SQC) design allows for no contact with the filter media during cartridge change-out.

  • Provides consistent quality water for commercial ice machines by reducing sediment* and chlorine taste and odor, cyst** and scale*
  • Reduces the ability of calcium and magnesium to form as hard scale* on evaporator plates which can reduce downtime and unscheduled service maintenance
  • Reduction of sediment* helps prevent equipment wear and helps keep ice crystal clear
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs

3M™ Water Filtration Products High Flow Series System for Ice Applications featuring Valve-in-Head Design, Scale Inhibition & Cyst Reduction is designed to help avoid unscheduled service calls to de-lime your ice machine due to premature scale build-up

It is an effective water filtration system for commercial ice machines that helps to reduce sediment*, chlorine taste and odor, cyst** and scale*. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs that are sanitary by design – requiring no contact with the filter media during cartridge change-out.

3M™ Water Filtration Products branded replacement cartridges and filter systems offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust and quality around the world.

*Tested and verified by manufacturer’s laboratory.
**As tested with E. Coli ATCC (11229). Tested and verified by manufacturer’s laboratory.

Caution: Based on the use of cryptosporidium parvum oocysts.