Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Softener Systems for Espresso Applications featuring Valve-in-Head Design, Model ESP124-T, 5634802
3M™ Softener Systems for Espresso Applications featuring Valve-in-Head Design, Model ESP124-T, 5634802
Catalog # 76030-637
Supplier:  3M Healthcare
3M™ Softener Systems for Espresso Applications featuring Valve-in-Head Design, Model ESP124-T, 5634802
Catalog # 76030-637
Supplier:  3M Healthcare
Supplier Number:  7100039085

Specifications

  • Ø:
    81 mm (3.19")
  • Flow rate:
    1.9 lpm (0.5 gpm)
  • Capacity:
    379 L (100 gal.)
  • Dimensions:
    439.7 mm x 81 mm (17.31" x 3.19")
  • Height:
    439.7 mm (17.31")
  • Length:
    439.7 mm (17.31")
  • Cat. No.:
    76030-637
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    Replacement filter cartridge
  • Model:
    5634802
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Softener Systems for Espresso Applications featuring Valve-in-Head Design, Model ESP124-T provides you with Recipe Quality Water™ for consistent, quality espresso-based beverages. These drinks have become a popular alternative to other beverages, and the use of our water filtration system can help protect your equipment, increase repeat business and elevate profitability.

  • Provides consistent, great tasting espresso and espresso drinks by reducing hardness, chlorine taste and odor
  • Reduces the ability of calcium and magnesium to form as hard scale* on heating coils and boilers
  • Reduction of sediment* helps prevent equipment wear which can help to extend the life of parts and fittings
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs

3M™ Softener Systems for Espresso Applications featuring Valve-in-Head Design, model ESP124-T can help you deliver quality espresso drinks to your customers

It's designed to be effective at reducing chlorine taste and odor and scale* allowing you to feel more confident in the quality of the products you serve. In addition, our system reduces the ability of calcium and magnesium to form as hard scale* on heating coils and boilers which can reduce downtime and unscheduled service maintenance. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs that are sanitary by design – requiring no contact with the filter media during cartridge change-out.

3M™ Water Filtration Products branded replacement cartridges and filter systems offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust and quality around the world.

*Tested and verified by manufacturer’s laboratory.

Caution: Please note capacity in specifications is at 11 gpg hardness (180 mg/L hardness)