Specifications
- Depth:12.9 cm (5.0625")
- Ø:12.9 cm (5.1")
- Micron Rating:3
- Capacity:94635 L (25000 gal.)
- Height:37.8 cm (14.875")
- Cat. No.:76030-443
- Pressure range:862 kPa (125 psig)
- Filter type:SQC filtration system
- Model:5616204
- Inlet size:⅜" FNPT
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ High Flow Series System for Ice Applications featuring Valve-in-Head Design, Model ICE145-S provides consistent quality water by reducing particulate*, chlorine taste and odor, and scale*. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs. This system is designed for use in ice applications.
- Provides consistent quality water
- Reduces particulate* and chlorine taste and odor from incoming water
- Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
- Valve-in-head design
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
- System designed for use in ice applications involving commercial cubers up to 1,000 lbs. (453.6 kg.) and commercial flakers up to 1,800 lbs. (816.5 kg.)
- Includes replacement cartridge Model HF45-S
Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
Excess particulate can clog distribution tubes and solenoid valves, while excess chlorine residual can cause chlorine smell and corrosion in ice bins. Our Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. This system features a valve-in-head design and is made for use in ice applications involving commercial cubers up to 1,000 lbs. (453.6 kg) and commercial flakers up to 1800 lbs. (816.5 kg).
3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.
*As tested and verified by manufacturer's laboratory.