Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series System for Cold Beverage Applications featuring Valve-in-Head Design, Model BEV130, 5616101
3M™ High Flow Series System for Cold Beverage Applications featuring Valve-in-Head Design, Model BEV130, 5616101
Catalog # 76030-431
Supplier:  3M Healthcare
undefined
3M™ High Flow Series System for Cold Beverage Applications featuring Valve-in-Head Design, Model BEV130, 5616101
Catalog # 76030-431
Supplier:  3M Healthcare
Supplier Number:  7100008816

Specifications

  • Depth:
    11.4 cm (4.5")
  • Flow rate:
    6.3 lpm (1.67 gpm)
  • Micron Rating:
    0.5
  • Capacity:
    52996 L (14000 gal.)
  • Height:
    10.2 cm (4")
  • Length:
    54.1 cm (21.3")
  • Cat. No.:
    76030-431
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC filtration system
  • Model:
    5616101
  • Inlet size:
    ⅜" FNPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Water Filtration Products High Flow Series System for Cold Beverage Applications featuring Valve-in-Head Design & Cyst Reduction provides you with Recipe Quality Water™ for consistent quality carbonated and non-carbonated beverages that may help increase customer satisfaction, repeat business and elevate profitability.

  • Provides consistent quality water for commercial post mix machines by reducing sediment, chlorine taste and odor and cysts
  • Enhances water clarity for visually appealing carbonated and non-carbonated beverages
  • Reduction of sediment helps prevent equipment wear and can extend the life of pumps, valves, o-rings and seals
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs

In addition, the Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs that are sanitary by design – requiring no contact with the filter media during cartridge change-out.

Creative Filtration Technology

3M™ Water Filtration Products branded replacement cartridges and filter systems offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust and quality around the world.

*Tested and verified by manufacturer’s laboratory.
**As tested with E. Coli ATCC (11229). Tested and verified by manufacturer’s laboratory.

Caution: Based on the use of cryptosporidium parvum oocysts.