3M™ CUNO Legacy In-line System for Hot Water Applications, Model CFSTSD w/ CFS217H, 5573301
76031-429
- Micron Rating:5
- Capacity:7571 L (2000 gal.)
- Cat. No.:76031-429
- Pressure range:862 kPa (125 psig)
- Filter type:Stainless steel filtration system
- Max. operating temperature:37.8 °C (100 °F)
3M™ Water Filtration Products CFSTSD System is a stainless steel filter housing combined with a CFS217–H filter cartridge.
- Designed for hot water applications