Order Entry
Puerto Rico
ContactUsLinkComponent
 
3M™ High Flow Series Manifold Expansion Filter Head, Model SH-EXP, 6235201, 3M
Catalog # 76030-668
Supplier:  3M Healthcare
undefined
3M™ High Flow Series Manifold Expansion Filter Head, Model SH-EXP, 6235201, 3M
Catalog # 76030-668
Supplier:  3M Healthcare
Supplier Number:  7100022290

Specifications

  • Cat. No.:
    76030-668
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    SQC filtration system
  • Inlet size:
    ¾" MNPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ High Flow Series Manifold Expansion Filter Head, Model SH-EXP is an add-on expansion head capable of increasing the system capacity by allowing the addition of High Flow Series water filtration cartridges.

  • Add-on expansion head
  • Increases the system capacity by allowing addition of 3M™ High Flow Series water filtration cartridges

Our 3M™ High Flow Series Manifold Expansion Filter Head, Model SH-EXP functions to turn a Twin Manifold System into a Triple, Triple Manifold System into a Quad, Single Scale Feeder Manifold System into a Twin, Single Dual Port Manifold System into a Twin, a Twin Dual Port Manifold System into a Triple and a Triple Dual Port Manifold System into a Quad and Single Dual Flow System into a Twin and a Twin Dual Flow Manifold into a Triple Dual Flow Manifold System. The 3M filter manifold assemblies provide a vehicle for appropriate water quality to equipment requiring different water characteristics for various applications. These products are innovatively designed for ease of installation and maintenance. Most manifold models include a pressure gauge to monitor differential water pressure.

Creative Filtration Technology

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

Recipe Quality Water™

Having cleaner and clearer water for your business is both a pleasure and a reassurance that you’re giving your customers recipe quality water. With a water filtration system from 3M Purification, you can provide filtered water that may help protect your equipment and your profits. From commercial point-of-entry to dedicated point-of-use water filtration systems, look to 3M Purification to help you find the right solution.
A History of Innovation
For more than a century, 3M has applied innovation and technology to improve our customers’ lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality, and value. Our success begins with a culture of creative collaboration that inspires a never-ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies – often in combination – to an endless array of real-world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost-effective products that help protect people, equipment and our environment. 3M Purification Inc. (formerly CUNO Incorporated) provides filtration and separation solutions for residential, foodservice, science labs, industrial, marine and other applications.