Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ ScaleGard™ Blend Series of Heads with Wi-Fi Monitor, Model BH3WM-NPT, 6240810, 3M
3M™ ScaleGard™ Blend Series of Heads with Wi-Fi Monitor, Model BH3WM-NPT, 6240810, 3M
Catalog # 76028-750
Supplier:  3M Healthcare
3M™ ScaleGard™ Blend Series of Heads with Wi-Fi Monitor, Model BH3WM-NPT, 6240810, 3M
Catalog # 76028-750
Supplier:  3M Healthcare
Supplier Number:  7100075191

Specifications

  • Cat. No.:
    76028-750
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    SQC filtration system
  • Inlet size:
    ⅜" NPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ ScaleGard™ Blend Series of Heads with Wi-Fi Monitor and innovative multi-language app allow the operator to easily track the life cycle and status of multiple cartridges, in different locations, directly from a smart phone, tablet or PC.

  • Connects to innovative multi-language app that allows operator to track life cycle and status of multiple cartridges
  • Delivers automatic notifications by app, email, audio and blinking light when it’s time to order new cartridges and replace old cartridges
  • Offers easy-to-operate adjustable dial for precision blending when combined with 3M™ ScaleGard™ Blend Series of Cartridges
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs when combined with 3M™ ScaleGard™ Blend Series of Cartridges

A Breakthrough in Water Filtration Technology

Announcing an exciting breakthrough in water filtration technology for the food service industry: a leading-edge, powerful system that combines high quality water filtration systems with mobile monitoring capabilities, which helps save money, provides water that will please your customers' palates and monitors your water filtration equipment remotely. This helpful app allows you to keep an eye on your business, wherever you are. More importantly, this innovative app is also available in multiple languages. Notifications available by app, email, audio and blinking light when it's time to order a new cartridge and when it's time to replace a cartridge.

A Global Tradition of Innovation in Filtration Technology

3M™ Water Filtration Products branded replacement cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided by many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust and quality around the world.

For more than a century, 3M has applied innovation and technology to improve our customers' lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality and value. Our success begins with a culture of creative collaboration that inspires a never ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost-effective products that help protect people, equipment and our environment. 3M Purification Inc. (formerly CUNO Incorporated), provides filtration and separation solutions for residential, food service, science labs, industrial, marine and other applications.

Caution: Please note capacity in specifications is at 11 gpg hardness (180 mg/L hardness) and based on standard blend for coffee machines without steam operation.