Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Head/Bracket Assembly, ¹/₂" FNPT, Model NH3 ¹/₂", 6214415
3M™ Head/Bracket Assembly, ¹/₂" FNPT, Model NH3 ¹/₂", 6214415
Catalog # 76030-655
Supplier:  3M Healthcare
3M™ Head/Bracket Assembly, ¹/₂" FNPT, Model NH3 ¹/₂", 6214415
Catalog # 76030-655
Supplier:  3M Healthcare
Supplier Number:  7000001771

Specifications

  • Cat. No.:
    76030-655
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    SQC Filtration System, 1/2" NPT inlet
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Head/bracket assembly, ½" FNPT, Model NH3 ½" NPT is a filter/bracket assembly designed for use with 3M™ High flow series water filtration cartridges rated up to 5 gpm flow rate.

  • ½" FNPT inlet and outlet water connections
  • Creative filtration technology

Our 3M™ Head/Bracket Assembly, 1/2" FNPT, Model NH3 1/2" NPT features 1/2" FNPT inlet and outlet water connections.

Creative Filtration Technology

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

Recipe Quality Water™

A History of Innovation
For more than a century, 3M has applied innovation and technology to improve our customers’ lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality, and value. Our success begins with a culture of creative collaboration that inspires a never-ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies – often in combination – to an endless array of real-world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost-effective products that help protect people, equipment and our environment. 3M Purification Inc. (formerly CUNO Incorporated) provides filtration and separation solutions for residential, foodservice, science labs, industrial, marine and other applications.