3M™ High Flow Series Replacement Cartridge, Model HF25-S-SR, 5615240
Catalog # 76030-419
Supplier: 3M Healthcare
Specifications
- Micron Rating:5
- Cat. No.:76030-419
- Pressure range:862 kPa (125 psig)
- Filter type:SQC replacement filter cartridge
- Model:5615240
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ High Flow Series Replacement Cartridge, Model HF25–S–SR provides consistent high quality water by reducing sediment and scale* from incoming water. Our Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change–outs without the need for a filter wrench.
- Provides consistent high quality water
- Reduces sediment and scale*
- Multi–stage filtration reduces the need for a separate prefilter
3M™ High Flow Series Replacement Cartridge, Model HF25–S–SR filtration media provides consistent high quality water by reducing sediment and scale* from incoming water.