Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Aqua-Pure™ Whole House Large Sump Replacement Water Filter Drop-in Cartridge AP810
3M™ Aqua-Pure™ Whole House Large Sump Replacement Water Filter Drop-in Cartridge AP810
Catalog # 76030-465
Supplier:  3M Healthcare
undefined
3M™ Aqua-Pure™ Whole House Large Sump Replacement Water Filter Drop-in Cartridge AP810
Catalog # 76030-465
Supplier:  3M Healthcare
Supplier Number:  7000029442

Specifications

  • Ø:
    4.6"
  • Flow rate:
    106 lpm (20 gpm)
  • Micron Rating:
    5
  • Width:
    12.1 cm (4.75")
  • Length:
    24.8 cm (9.75")
  • Cat. No.:
    76030-465
  • Pressure range:
    689 kPa (100 psig)
  • Filter type:
    Drop-in cartridge
  • Model:
    5618902
  • Weight:
    0.45 kg (1.23 lbs.)
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Aqua–Pure™ Whole House Large Sump Replacement Water Filter Drop–in Cartridge AP810, is suitable for sediment reduction. This standard 4.5" diameter by 9.75" length drop–in cartridge is manufacturer tested and verified to reduce sediment down to 5 µm nominal. It’s ideal for larger homes with at least 2.5 bathrooms.

  • Reduces sediment for cleaner drinking water
  • Grooved surface increases total surface area for longer cartridge life as compared to 3M non–grooved surface cartridges
  • Rigid construction helps to reduce sediment 'unloading' due to variances in water pressure

Our 3M™ Aqua–Pure™ Whole House Large Sump Replacement Water Filter Drop–in Cartridge AP810 is a standard 4.5" diameter drop–in cartridge that is manufacturer tested and verified to reduce sediment down to 5–micron nominal

Features include: Flow Rate: up to 20 gpm/75.7 lpm (housing dependent), 6 months (varies depending on local water quality), 4.5"/11.4 cm by 9.75"/24.76 cm, 25 to 125 psi/172 to 862 kPa pressure range, 4.4 to 37.8 °C (40 to 100 °F) temperature range.

To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the cartridge at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.

Its rigid construction from our polypropylene manufacturing process, helps capture and retain sediment from within your water. With these features, our AP810 is a great choice in water filtration and is ideal for larger homes with at least 2.5 bathrooms.

Caution: Tested and verified by manufacturer's laboratory.