Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Aqua-Pure™ Under Sink Full Flow Replacement Water Filter Cartridge AP217
3M™ Aqua-Pure™ Under Sink Full Flow Replacement Water Filter Cartridge AP217
Catalog # 76030-091
Supplier:  3M Healthcare
undefined
3M™ Aqua-Pure™ Under Sink Full Flow Replacement Water Filter Cartridge AP217
Catalog # 76030-091
Supplier:  3M Healthcare
Supplier Number:  7100040508

Specifications

  • Micron Rating:
    5
  • Temperature range:
    4.4 – 37.8 °C (40 – 100 °F)
  • Capacity:
    7570 L (2000 gal.)
  • Height:
    16.8275 cm (6.625")
  • Length:
    16.8275 cm (6.625")
  • Cat. No.:
    76030-091
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    Quick change cartridge
  • Model:
    5578604
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Aqua–Pure™ under sink full flow replacement water filter cartridge AP217 is the good choice in water filtration delivering cleaner, clearer drinking water. This under sink replacement water filter cartridge is NSF listed to reduce chlorine taste and odor.

  • Reduces: Chlorine taste and odor and sediment
  • 2000 gallon/7571 L capacity
  • Space saving, compact design
  • Easy to install and change–out cartridge

Designed with specially formulated high–adsorption activated carbon to help provide effective filtration of unwanted chlorine taste and odor. Suitable for use with the space saving, compact design AP200 under sink full flow water filter system which installs under the sink and is a good choice in water filtration delivering cleaner, clearer, better tasting drinking water and reduces sediment.

AP200 system and AP217 replacement cartridge provide water filtration on demand for drinking (water, coffee, tea, baby formula, etc.) and for cooking. Our AP217 also reduces sediment. The universal system and replacement cartridge design allows for use on both chlorinated (municipal) and non–chlorinated (well water) systems.

Features include: 1.75 gpm/6.6 lpm flow rate, 25 to 125 psi / 172 to 862 kPa pressure range, 4.4 to 37.8 °C (40 to 100 °F) temperature range.

Changing the AP217 replacement cartridge is as easy as changing a light bulb. To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.

For more than a century, 3M has applied innovation and technology to improving our customers' lives and supporting their business goals. Today the company, from its headquarters in St. Paul, Minnesota, serves industrial and commercial customers and consumers in nearly 200 countries. The 3M brand, across thousands of products, represents consistency, superior quality, and value. Our success begins with our culture of creative collaboration that inspires a never ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies – often in combination – to an endless array of real–world customer needs. Of course, all of this made possible by the people of 3M, and their singular commitment to make life easier and better for people around the world. 3M is committed to providing innovative, cost–effective products that help protect people, equipment, and our environment. 3M Purification Inc. (formerly CUNO Incorporated), provides filtration and separation solutions for residential, food service, science labs, industrial, marine, and other applications.

Ordering information: * As tested and verified by manufacturer's laboratory.