3M™ HF Replacement Filter Cartridge
Catalog # 76028-723
Supplier: 3M Healthcare
Specifications
- Micron Rating:0.50
- Capacity:13249 L (3500 gal.)
- Cat. No.:76028-723
- Pressure range:862 kPa (125 psig)
- Filter type:SQC filtration system
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ Water filtration products high flow series replacement filter cartridges to provide Recipe Quality Water™ for product consistency and equipment protection.
- Provides better tasting water for a variety of commercial applications by reducing sediment and chlorine taste and odor
- Improves water clarity and taste for a consistent product
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs with a ½ turn
- Various models also reduce bacteria¹ and cysts² (HF90, HF90–CL, HF60, HF60–CL, HF40 and 160–L), chloramines (HF95–CL, HF90–CL, HF65–CL, HF60–CL, and HF35–CL) for better equipment protection
- Chloramines cartridges provide corrosion protection against stainless steel equipment and help extend equipment life
- Provides Integrated Membrane Pre–Activated Carbon Technology (I.M.P.A.C.T) for superior cartridge life (HF95, HF95–CL, HF90, HF90–CL, HF65, HF65–CL, HF60, HF60–CL, HF45 and HF40 only)
The 3M™ Water Filtration Products High Flow Series line of filter cartridges, is sanitary by design to help provide contamination free change–outs
Certifications: "**Surfaces that are in contact with water are FDA CFR–21 Compliant
¹As tested with E. Coli ATCC (11229). Tested and verified by manufacturer’s laboratory.
² Based on the use of Cryptosporidium parvum oocysts."
¹As tested with E. Coli ATCC (11229). Tested and verified by manufacturer’s laboratory.
² Based on the use of Cryptosporidium parvum oocysts."