- Micron Rating:3
- Capacity:204412 L (54000 gal.)
- Cat. No.:76028-656
- Pressure range:862 kPa (125 psig)
- Filter type:SQC replacement filter cartridge
- Model:5613507
- Max. operating temperature:37.8 °C (100 °F)
3M™ High Flow Series Replacement Cartridge, Model HF95 provides consistent quality water by reducing particulate* and chlorine taste and odor. The Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change–outs without the need for a filter wrench.
- Provides consistent quality water
- Reduces particulate* and chlorine taste and odor from incoming water
Our 3M™ High Flow Series Replacement Cartridge, Model HF95 provides consistent quality water by reducing particulate* and chlorine taste and odor
Creative Filtration Technology 3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.
Having cleaner and clearer water for your business is both a pleasure and a reassurance that you’re giving your customers recipe quality water. With a water filtration system from 3M Purification, you can provide filtered water that may help protect your equipment and your profits. From commercial point–of–entry to dedicated point–of–use water filtration systems, look to 3M Purification to help you find the right solution.