3M™ High Flow Series Replacement Cartridge, Model 160-L, 5613444
Catalog # 76031-670
Supplier: 3M Healthcare
Specifications
- Micron Rating:0.20
- Capacity:22712 L (6000 gal.)
- Cat. No.:76031-670
- Pressure range:862 kPa (125 psig)
- Filter type:SQC replacement filter cartridge
- Model:5613444
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ High Flow Series Replacement Cartridge, Model 160–L provides consistent quality high water by reducing particulate*, chlorine taste and odor, lead, benzene, toxaphene, p–Dichlorobenzene, cyst**, and bacteria. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change–outs.
- Provides consistent high–quality water
- Reduces particulate*, chlorine taste and odor, lead, benzene, toxaphene, p–Dichlorobenzene, cyst**, and bacteria1
- Built–in scale inhibition can help to prevent the potentially harmful effects of scale build–up on equipment
- Integrated Membrane Pre–Activated Carbon Technology (“I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs without the need for a filter wrench
Ordering information: **Based on the use of cryptosporidium parvum oocysts.
1As tested with E. Coli ATCC (11229). Tested and verified by manufacturer’s laboratory.
1As tested with E. Coli ATCC (11229). Tested and verified by manufacturer’s laboratory.