Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Under Sink Reverse Osmosis Water Filter System 3MRO501
3M™ Under Sink Reverse Osmosis Water Filter System 3MRO501
Catalog # 76030-698
Supplier:  3M Healthcare
undefined
3M™ Under Sink Reverse Osmosis Water Filter System 3MRO501
Catalog # 76030-698
Supplier:  3M Healthcare
Supplier Number:  7100089395

Specifications

  • Ø:
    18.5 cm (7.3")
  • Temperature range:
    4.4 – 37.8 °C (40 – 100 °F)
  • Capacity:
    5109.75 L (36.8 gpm)
  • Length:
    40.9 cm (16.3")
  • Cat. No.:
    76030-698
  • Pressure range:
    276 - 689 kPa (40 - 100 psig)
  • Filter type:
    Quick change cartridge
  • Model:
    3MRO501-01
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Under Sink Reverse Osmosis Water Filter System 3MRO501 is a multi-stage reverse osmosis water filter system that is NSF listed to reduce particulate, chlorine taste and odor, arsenic, barium, cadmium, chromium (both Hexavalent and Trivalent), copper, parasitic protozoan cysts, fluoride, lead, radium, selenium, p-Dichlorobenzene and toxaphene (both VOCs), TDS, turbidity and nitrate/nitrite.

  • Reduces: particulate, chlorine taste and odor, arsenic, barium, cadmium chromium (hexavalent), chromium (trivalent), copper, parasitic protozoan cysts, fluoride, lead, radium, selenium, p-dichlorobenzene and toxaphene (both VOCs), TDS, turbidity, and nitrate/nitrate
  • Membrane rated daily production rate of up to 36.8 gallons per day (GPD)/139.2 liters per day (LPD)*
  • Sanitary Quick Change (SQC) cartridge design helps provide fast and easy cartridge change-out
  • Advanced multi-stage reverse osmosis water filtration process helps provide cleaner, better tasting drinking water
  • Advanced automatic shut-off helps promote peak efficiency and water conservation
  • System includes compact booster pump design, which can be installed centrally in a home with lines run to multiple faucets and appliances

3M™ 3MRO501 Under Sink Reverse Osmosis Water Filter System installs under the kitchen sink and is one of several options in a complete product portfolio in water filtration for delivering cleaner, clearer, better tasting drinking water

This system provides water filtration on demand for drinking (water, coffee, tea, baby formula, etc.) and for cooking purposes. This under sink reverse osmosis multi-stage filtration system is NSF listed to reduce particulate, chlorine taste and odor, lead, parasitic protozoan cysts, fluoride, chromium (both Hexavalent and Trivalent), cadmium, copper, radium, TDS, arsenic, p-Dichlorobenzene, toxaphene, turbidity and nitrate/nitrite. The universal system design allows for use on both chlorinated (municipal) and non-chlorinated (well water) systems.

2.4 gallon/9.1 liter storage tank
0.6 gpm/2.3 lpm flow rate
¹/₄" push-in connection
40 to 100 psi/276 to 689 kPa pressure range
40 to 100 °F/4.4 to 37.8 °C temperature range

The 3M™ Under Sink Reverse Osmosis Water Filter System 3MRO501 includes everything needed for most installations, such as: a polished chrome dedicated faucet, quick-connect fittings, an attached mounting bracket and tubing. Also included in the head assembly is a built-in shut-off valve that allows for changing the Sanitary Quick Change filters without shutting off the water supply and conserving water, shutting down when the storage tank is full and turning back on to refill the tank.

To maximize system performance and efficiency, we recommend regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.

3M branded water filtration products have been addressing water quality issues for over 50 years. 3M products offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M water quality improvement solutions. 3M, a household brand name, is a known leader in filtration technology recognized for innovation, trust and quality around the world.
Having clean and clear drinking water in your home is both a pleasure and a reassurance that you're giving your family the best. With a water filtration system from 3M Purification, you can provide filtered drinking water for every member of your family. From whole home water filtration to drinking water systems, look to 3M Purification to help you find the right solution.

Caution: 2Nominal production rate of membrane when running to atmosphere (i.e., with empty tank) at 77 ° F and 50 PSI is 36.8 gpd (139.2 lpd). Production varies based on pressure (fullness) of storage tank.