3M™ Replacement Cartridge Retrofit 9000 Series, Model CFS9720, 5631603
76030-575
- Ø:8.6 cm (3.4")
- Flow rate:5.7 lpm (1.5 gpm)
- Micron Rating:5
- Capacity:18170 L (4800 gal.)
- Length:36.5 cm (14.4")
- Cat. No.:76030-575
- Pressure range:862 kPa (125 psig)
- Filter type:SQC replacement filter cartridge
- Model:5631603
- Max. operating temperature:37.8 °C (100 °F)
3M™ Water filtration products model CFS9720 Retrofit 9000 series replacement cartridge provides consistent quality water for beverages by reducing undesirable sediment* and chlorine taste and odor from incoming water allowing to feel more confident in the quality of the products.
- Provides consistent quality water by reducing undesirable sediment* and chlorine taste and odor from incoming water supply
- Enhances water clarity for visually appealing beverages
The Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change-outs without the need for a filter wrench. This filter cartridge is compatible with most Everpure® foodservice heads, and various 3M Water Filtration Products 9000 Series retrofit cartridges are available to meet particular water quality concerns.