Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ CUNO Legacy Large Diameter Drop-In Style Replacement Cartridge, Model CFS215-2, 5589807
3M™ CUNO Legacy Large Diameter Drop-In Style Replacement Cartridge, Model CFS215-2, 5589807
Catalog # 76031-397
Supplier:  3M Healthcare
undefined
3M™ CUNO Legacy Large Diameter Drop-In Style Replacement Cartridge, Model CFS215-2, 5589807
Catalog # 76031-397
Supplier:  3M Healthcare
Supplier Number:  7000125389

Specifications

  • Ø:
    11.7 cm (4.6")
  • Flow rate:
    37.9 lpm (10 gpm)
  • Micron Rating:
    5
  • Length:
    50.8 cm (20")
  • Cat. No.:
    76031-397
  • Pressure range:
    862 kPa
  • Filter type:
    Drop-in style replacement filter
  • Model:
    5589807
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ CUNO legacy large diameter drop–in style replacement cartridge, Model CFS215–2, when used in a drop–in style filtration housing, provides consistent quality water by reducing particulate and chlorine taste and odor.

  • 20" large diameter drop–in style replacement cartridge
  • Provides consistent quality water
  • Reduces particulate and chlorine taste and odor from incoming water
  • For use in CFS22 or CFS22–1.5 drop–in style filtration housings
Certifications: *As tested and verified by manufacturer's laboratory.