3M™ High Flow Series Replacement Cartridge, Model HF10-MS, 5626111
Catalog # 76030-517
Supplier: 3M Healthcare
Specifications
- Micron Rating:0.5
- Capacity:13249 L (3500 gal.)
- Cat. No.:76030-517
- Pressure range:862 kPa (125 psig)
- Filter type:SQC replacement filter cartridge
- Model:5626111
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ High Flow Series Replacement Cartridge, Model HF10–MS, 5626111 provides consistent high quality water by reducing particulate, chlorine taste and odor, cyst*, asbestos and scale** from incoming water. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs without the need for a filter wrench.
- Provides consistent high quality water
- Reduces particulate, chlorine taste and odor, cyst*, asbestos and scale**
- Multi–stage filtration reduces the need for a separate prefilter
3M™ High Flow Series Replacement Cartridge, Model HF10–MS, 5626111 provides consistent high quality water by reducing particulate, chlorine taste and odor, cyst*, asbestos and scale** from incoming water.
Caution: Based on the use of cryptosporidium parvum oocysts.