3M™ ScaleGard™ Pro Series of Cartridges for Hardness and Chloramines Reduction, Model P195BN-CL, 5631001
Catalog # 76030-548
Supplier: 3M Healthcare
Specifications
- Ø:113.3 mm (4.46")
- Flow rate:1.9 lpm (0.5 gpm)
- Micron Rating:1.0
- Capacity:3777 L (998 gal.)
- Length:526.3 mm (20.72")
- Cat. No.:76030-548
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:SQC filtration system
- Model:5631001
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ ScaleGard™ Pro series of cartridges for hardness and chloramines reduction reduce chlorine taste and odor – as well as chloramines that can react with metal, plastic and rubber materials; this reaction may cause equipment damage. The high-capacity ion exchange scale reduction media helps provide superior equipment protection from hard scale and corrosion.
- Ion exchange systems will lessen bitter chlorine and chloramines tastes
- Decrease scale build-up to ensure produce the best tasting beverages possible
Reduce water hardness and increase equipment efficiency 3M™ ScaleGard™ Pro series quadruple-action filtration cartridges provide protection against hard scale, corrosion, chlorine taste and odor and chloramines.
Ordering information: *Surfaces that are in contact with water are FDA CR-21 compliant.
Tested and verified by manufacturer's laboratory.
Tested and verified by manufacturer's laboratory.
Caution: Please note capacity in specifications is at 11 gpg hardness (180 mg/L hardness).