3M™ Water Filtration Products Model SWC9135-C Everpure® Retrofit 9000 Series Scale Reduction Softening Replacement Cartridge, 5633501
76030-627
- Ø:8.1 cm (3.19")
- Flow rate:1.9 lpm (0.5 gpm)
- Capacity:379 L (100 gal.)
- Height:47.47 cm (18.69")
- Cat. No.:76030-627
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:SQC replacement filter cartridge
- Max. operating temperature:37.8 °C (100 °F)
3M™ Water Filtration Products 9000 Series Retrofit Filter Cartridges are for use in select competitive systems manufactured by Everpure®.
- Cartridges fit in select competitive systems
- No pre-activation required
- Sanitary Quick Change (SQC) encapsulated cartridges reduce contamination during change-outs
- SQC design allows for quick cartridge change-outs without a need for a filter wrench
- NSF Certified Cartridges*
- FDA CFR-21 Compliant Materials**
We designed the 3M™ Water Filtration Products 9000 Series Retrofit Filter Cartridges as an economical way to provide the benefits of 3M Water Filtration Products in select competitive systems without incurring additional capital expense
: Please note capacity in specifications is at 11 gpg hardness (180 mg/L hardness).