Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series Replacement Cartridge, Model HF65-S, 5613409
3M™ High Flow Series Replacement Cartridge, Model HF65-S, 5613409
Catalog # 76031-668
Supplier:  3M Healthcare
3M™ High Flow Series Replacement Cartridge, Model HF65-S, 5613409
Catalog # 76031-668
Supplier:  3M Healthcare
Supplier Number:  7000050410

Specifications

  • Micron Rating:
    3
  • Capacity:
    132489 L (35000 gal.)
  • Cat. No.:
    76031-668
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC replacement filter cartridge
  • Model:
    5613409
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ High flow series replacement cartridge, Model HF65–S provides consistent quality water by reducing particulate* and chlorine taste and odor.

  • Provides consistent quality water
  • Reduces particulate* and chlorine taste and odor from incoming water
  • Built–in scale inhibition can help to prevent the potentially harmful effects of scale build–up on equipment

Integrated Membrane Pre– Activated Carbon Technology ('I.M.P.A.C.T.') filtration media combines a membrane with a premium activated carbon block to provide excellent throughput and cartridge life. Our Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs without the need for a filter wrench.