Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Replacement Cartridge Retrofit 9000 Series, Model CFS9812ELX-S, 5631710
3M™ Replacement Cartridge Retrofit 9000 Series, Model CFS9812ELX-S, 5631710
  76030-605
3M™ Replacement Cartridge Retrofit 9000 Series, Model CFS9812ELX-S, 5631710
  76030-605
 :  7100049846

 

  • Ø:
    8.6 cm (3.4")
  • Flow rate:
    6.3 lpm (1.67 gpm)
  • Micron Rating:
    0.5
  • Capacity:
    52996 L (14000 gal.)
  • Length:
    47.7 cm (18.7")
  • Cat. No.:
    76030-605
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC replacement filter cartridge
  • Model:
    5631710
  • Max. operating temperature:
    37.8 °C (100 °F)

 

 

3M™ Water Filtration Products Model CFS9812ELX-S Retrofit 9000 Series Replacement Cartridge provides consistent high quality water for beverages by reducing undesirable sediment*, chlorine taste and odor, cyst**, and scale* from incoming water. This extended length filter cartridge is compatible with most Everpure® foodservice heads.

  • Provides consistent high quality water by reducing undesirable sediment*, chlorine taste and odor, and cyst** from incoming water supply
  • Scale inhibitor provides an extra layer of equipment protection from the potentially harmful effects of scale build-up
  • Enhances water clarity for visually appealing beverages
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
  • Various 3M™ Water Filtration Products 9000 Series retrofit cartridges are available to meet particular water quality concerns
  • Extended length replacement cartridge allows more media for increased gallon capacity as compared to our standard length cartridges

The cartridge's scale inhibitor provides an extra layer of equipment protection from the potentially harmful effects of scale build-up. The Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change-outs without the need for a filter wrench. This filter cartridge is compatible with most Everpure® foodservice heads, and various 3M Water Filtration Products 9000 Series retrofit cartridges are available to meet particular water quality concerns.

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

 : Based on the use of Cryptosporidium parvum oocysts.