Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series Replacement Cartridge, Model HF20-MS, 5615109
3M™ High Flow Series Replacement Cartridge, Model HF20-MS, 5615109
Catalog # 76030-405
Supplier:  3M Healthcare
undefined
3M™ High Flow Series Replacement Cartridge, Model HF20-MS, 5615109
Catalog # 76030-405
Supplier:  3M Healthcare
Supplier Number:  7000001674

Specifications

  • Micron Rating:
    0.50
  • Capacity:
    34069 L (9000 gal.)
  • Cat. No.:
    76030-405
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC replacement filter cartridge
  • Model:
    5615109
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ water filtration products high flow series model HF20–MS replacement cartridge provides Recipe Quality Water™ for a consistent quality hot beverage that can help increase repeat business, protect your equipment and elevate profitability.

  • Provides consistent quality water for commercial coffee brewers by reducing sediment*, chlorine taste and odor, cyst** and scale*
  • Reduces the ability of calcium and magnesium to form as hard scale* on heating coils and spray heads which can reduce downtime and unscheduled service maintenance
  • Reduction of sediment* helps prevent equipment wear and can help extend the life of parts and fittings
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs
Ordering information: **As tested with E. Coli ATCC (11229). Tested and verified by manufacturer’s laboratory.