Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Aqua-Pure™ Whole House Large Sump Replacement Water Filter Drop-in Cartridge AP817-2
3M™ Aqua-Pure™ Whole House Large Sump Replacement Water Filter Drop-in Cartridge AP817-2
Catalog # 76030-265
Supplier:  3M Healthcare
undefined
3M™ Aqua-Pure™ Whole House Large Sump Replacement Water Filter Drop-in Cartridge AP817-2
Catalog # 76030-265
Supplier:  3M Healthcare
Supplier Number:  7100034161

Specifications

  • Micron Rating:
    25
  • Temperature range:
    4.4 – 37.8 °C (40 – 100 °F)
  • Width:
    11.8 cm (4.63")
  • Length:
    11.76 cm (4.63")
  • Cat. No.:
    76030-265
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    Drop-in cartridge
  • Model:
    5602721
  • Max. operating temperature:
    38.7 °C (100 °F)

Specifications

About this item

3M™ Aqua–Pure™ Whole House Large Sump Replacement Water Filter Drop–in Cartridge AP817–2 is suitable for in water filtration. The 2–high 4⅝" large diameter by 20⅛" cartridge is manufacturer tested and verified to reduce sediment to 25 µm nominal1. It can also reduce chlorine taste and odor 1 for cleaner, clearer, better tasting water.

  • 1 As tested, verified by manufacturer’s lab
  • Double open–ended design allows for filtration regardless of which way the cartridge is installed
  • Gaskets on both top and bottom provide exceptional sealing in the housing to prevent bypass of unfiltered water
  • Gaskets on both top and bottom provide exceptional sealing in the housing to prevent bypass of unfiltered water
  • 6 months (varies depending on local water quality)
  • Rigid construction outer shell helps capture sediment while retaining the granular activated carbon

The 3M™ Aqua–Pure™ Whole House Large Sump Replacement Water Filter Drop–in Cartridge AP817–2 is a large diameter 2–high 4–5/8" diameter by 20–1/8" drop–in cartridge that is manufacturer tested and verified to reduce sediment to 25–µm nominal1.

Importantly, this drop–in cartridge also reduces chlorine taste and odor1 for cleaner, clearer and better tasting water. Here’s how it works – the rigid outer shell construction helps capture sediment while retaining the granular activated carbon which is used to reduce chlorine taste and odor. It’s ideal for larger homes with at least 2.5 bathrooms. Features include: Flow rate up to 20 gpm/75.71 lpm (housing dependent), 6 months (varies depending on local water quality), 4 ⁵/₈"/11.75 cm by 20 ¹/₈"/51.13 cm, 25 to 125 psi/172 to 862 kPa pressure range, 4.4...37.8 °C (40...100 °F) temperature range.

To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.

3M Aqua–Pure branded water filtration products have been addressing water quality issues for over 50 years. Our products offer a wide range of solutions designed to address many types of water quality concerns. Many 3M Aqua–Pure products have the advantage of being backed by third–party certifications, such as NSF and WQA. For these reasons, 3M is a household brand name and a known leader in filtration technology. We’re recognized for innovation, trust and quality around the world.

For more than a century, 3M has applied innovation and technology to improving our customers’ lives and supporting their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. The 3M brand represents consistency, superior quality and value across thousands of products. Our success begins with a culture of creative collaboration that inspires a never–ending stream of powerful technologies and product solutions that make life better. We apply our technologies – often in combination – to an endless array of real–world customer needs. Of course, all of this is made possible by the people of 3M, and their singular commitment to make life easier and better for people around the world. Quite simply, 3M is committed to providing innovative, cost–effective products that help protect people, equipment and our environment. 3M Purification Inc. (formerly CUNO Incorporated), provides filtration and separation solutions for residential, food service, science labs, industrial, marine and other applications.
*As tested and verified by manufacturer’s laboratory.