Specifications
- Temperature range:4.4 – 37.8 °C (40 – 100 °F)
- Capacity:5677.5 L (1500)
- Cat. No.:76031-261
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:Quick change cartridge
- Model:AP43111
- Inlet size:¾" NPT
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ Aqua–Pure™ Whole House Scale Inhibition Replacement Water Treatment Cartridge AP431 for the AP430SS was designed to reduce scale build–up on hot water–using appliances such as water heaters (standard and tank–less), clothes washers and dishwashing machines, and on plumbing fixtures like faucets, pipes, and shower heads. The AP431 is as easy to change–out as a light bulb.
- Polyphosphates, included in this product, help to inhibit scale build–up in water heaters (both standard and tank–less styles) and in appliances such as dishwashers and clothes washers which can help extend the life of hot water–using appliances
- Scale inhibition helps protect pipes from corrosion
- Easy cartridge change–out helps provide easy system maintenance
The 3M™ Aqua–Pure™ Whole House Scale Inhibition Replacement Water Treatment Cartridge AP431 for the AP430SS contains polyphosphates to bind calcium and magnesium hardness minerals, preventing them from precipitating out (or becoming a solid) and building up on metallic surfaces such as water heaters and plumbing fixtures like faucets, pipes and shower heads.
Features include: Flow rates up to 10 gpm/37.9 lpm, 25 to 125 psi/172 to 862 kPa pressure range, 37.8 °C (40...100 °F) temperature range.
The overall design of our 3M™ Aqua–Pure™ AP430SS whole house scale inhibition water treatment system makes the 3M™ Aqua–Pure™ AP431 cartridge change–out easy for professionals, as well as end users. The 3M™ Aqua–Pure™ AP431 Whole House Scale Inhibition Replacement Cartridge is as easy to change–out as a light bulb. The scale inhibition system helps extend the life of downstream water–using appliances such as water heaters (standard and tank–less), clothes washers and dishwashing machines, as well as plumbing fixtures like faucets, pipes and shower heads by reducing scale build–up and corrosion. Polyphosphates in minute concentrations of 2 – 3 ppm, effectively help prevent scale build–up by inhibiting the deposition of hardness minerals onto metallic surfaces. Polyphosphates also helps prevent corrosion by forming a thin protective layer on the metal surface. The3M™ Aqua–Pure™ AP431 Scale Inhibition Replacement Cartridge is manufactured using FDA CFR–21 compliant materials* and is suitable for drinking and cooking water, and food applications.
3M branded water filtration products have been addressing water quality issues for over 50 years. 3M products offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are an advantage provided on many 3M water quality improvement solutions. 3M, a household brand name, is a known leader in filtration technology recognized for innovation, trust and quality around the world. Having clean and clear drinking water in your home is both a pleasure and a reassurance that you're giving your family the best. With a water filtration system from 3M Purification, you can provide filtered drinking water for every member of your family. From whole home water filtration to drinking water systems, look to 3M Purification to help you find the right solution.
Surfaces that are in contact with water are FDA CR–21 compliant.