Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Under Sink Full Flow Water Filter Replacement Cartridge 3MFF101
3M™ Under Sink Full Flow Water Filter Replacement Cartridge 3MFF101
Catalog # 76030-311
Supplier:  3M Healthcare
undefined
3M™ Under Sink Full Flow Water Filter Replacement Cartridge 3MFF101
Catalog # 76030-311
Supplier:  3M Healthcare
Supplier Number:  7000125865

Specifications

  • Ø:
    11.43 cm (4.5")
  • Flow rate:
    9.5 lpm (2.5 gpm)
  • Micron Rating:
    0.20
  • Temperature range:
    4.4 – 37.8 °C (40 – 100 °F)
  • Capacity:
    22710 L (6000)
  • Length:
    36.8 (14.5)
  • Cat. No.:
    76030-311
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    Quick change cartridge
  • Model:
    5613432
  • Weight:
    1.6 kg (3.5 lbs.)
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Under Sink Full Flow Replacement Water Filter 3MFF101 is one option in a complete product portfolio delivering cleaner, clearer drinking water. This replacement cartridge is NSF listed to reduce particulate, chlorine taste and odor, parasitic protozoan cysts, lead, and select VOCs such as benzene, p-Dichlorobenzene and toxaphene. This replacement cartridge is for use with the 3MFF100.

  • Reduces: Particulate, chlorine taste and odor, parasitic protozoan cysts, lead, benzene and select VOCs, such as p-dichlorobenzene and toxaphene
  • 6000 gallon/22712 L capacity
  • Sanitary Quick Change (SQC) cartridge design helps provide fast and easy cartridge change-out with minimal effort
  • Advanced triple stage carbon-block filtration process to help provide cleaner, clearer, better tasting drinking water
  • Pleated sub-micron membrane wraps carbon block to capture larger particulate
  • Use with the 3MFF100 under sink full flow water filter system

Cleaner, Clearer and Better Tasting Water.

Our 3M™ Under Sink Full Flow Replacement Water Filter Cartridge 3MFF101 is for use with the 3MFF100 system. It's easily installed under the sink and is one of several options in a complete product portfolio delivering cleaner, clearer, better tasting drinking water. This replacement cartridge provides water filtration on demand for drinking (water, coffee, tea, baby formula) and for cooking purposes.

Our under sink full flow replacement water filter cartridge is NSF listed to reduce particulate, chlorine taste and odor, parasitic protozoan cysts, lead, and select VOCs, such as p-Dichlorobenzene and toxaphene. Our 3MFF100 also reduces sediment*. The universal system design allows for use on both chlorinated (municipal) and non-chlorinated (well water) systems.

Features include:

The 3M™ Under Sink Full Flow Replacement Water Filter Cartridge 3MFF101 is for use with the 3MFF100 under sink full flow water filter system. The 3MFF100 system includes in the head assembly a built-in shut-off valve that allows for changing this Sanitary Quick Change filter without shutting off the water supply.
To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.
3M branded water filtration products have been addressing water quality issues for over 50 years. 3M products offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M water quality improvement solutions. 3M, a household brand name, is a known leader in filtration technology recognized for innovation, trust and quality around the world.
Having clean and clear drinking water in your home is both a pleasure and a reassurance that you're giving your family the best. With a water filtration system from 3M Purification, you can provide filtered drinking water for every member of your family. From whole home water filtration to drinking water systems, look to 3M Purification to help you find the right solution.
A Global History of Innovation
For more than a century, 3M has applied innovation and technology to improving our customers' lives and supporting their business goals. Today the company, from its headquarters in St. Paul, Minnesota, serves industrial and commercial customers and consumers in nearly 200 countries. The 3M brand, across thousands of products, represents consistency, superior quality, and value. Our success begins with our culture of creative collaboration that inspires a never ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course, all of this made possible by the people of 3M, and their singular commitment to make life easier and better for people around the world. 3M is committed to providing innovative, cost-effective products that help protect people, equipment, and our environment. 3M Purification Inc. (formerly CUNO Incorporated), provides filtration and separation solutions for residential, food service, science labs, industrial, marine, and other applications.
*As tested and verified by manufacturer's laboratory.