Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series Replacement Cartridge, Model HF30-S, 5615107
3M™ High Flow Series Replacement Cartridge, Model HF30-S, 5615107
Catalog # 76030-331
Supplier:  3M Healthcare
undefined
3M™ High Flow Series Replacement Cartridge, Model HF30-S, 5615107
Catalog # 76030-331
Supplier:  3M Healthcare
Supplier Number:  7000050413

Specifications

  • Micron Rating:
    0.50
  • Capacity:
    52996 L (14000 gal.)
  • Cat. No.:
    76030-331
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC replacement filter cartridge
  • Model:
    5615107
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ High Flow Series Replacement Cartridge, Model HF30–S provides consistent quality water by reducing particulate, chlorine taste and odor, cyst**, and scale*. The Sanitary Quick Change (SQC) design allows for easy cartridge change–outs.

  • Provides consistent quality water
  • Reduces particulate, chlorine taste and odor, and cyst** from incoming water
  • Built–in scale inhibition can help to prevent the potentially harmful effects of scale build–up on equipment
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs without the need for a filter wrench
  • Replacement cartridge for use in 3M™ High Flow Series systems

Our 3M™ High Flow Series Replacement Cartridge, Model HF30–S provides consistent quality water by reducing particulate, chlorine taste and odor, cyst**, and scale*.

Excess particulate can clog the spray head in brew baskets, while excess chlorine can cause bitter–tasting beverages. Built–in scale inhibition can help to prevent the potentially harmful effects of scale build–up on equipment.

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

Having cleaner and clearer water for your business is both a pleasure and a reassurance that you’re giving your customers recipe quality water. With a water filtration system from 3M Purification, you can provide filtered water that may help protect your equipment and your profits. From commercial point–of–entry to dedicated point–of–use water filtration systems, look to 3M Purification to help you find the right solution.

Ordering information: **Based on the use of cryptosporidium parvum oocysts.