Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series Replacement Cartridge Kit, Model CARTPAK SF165, 5613811
3M™ High Flow Series Replacement Cartridge Kit, Model CARTPAK SF165, 5613811
Catalog # 76028-670
Supplier:  3M Healthcare
undefined
3M™ High Flow Series Replacement Cartridge Kit, Model CARTPAK SF165, 5613811
Catalog # 76028-670
Supplier:  3M Healthcare
Supplier Number:  7000125666

Specifications

  • Micron Rating:
    3
  • Capacity:
    132489 L (35000 gal.)
  • Cat. No.:
    76028-670
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    Replacement filter cartridge
  • Model:
    5613811
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Water Filtration Products High Flow Series Model CARTPAK SF165 Replacement Cartridge Kit provides Recipe Quality Water™ that reduces sediment*, chlorine taste and odor, and scale* for boiler based steamers, combi and proofer ovens. Our cartpak simplifies ordering of replacement cartridges for the SF165 system.

  • Provides consistent quality water for boiler based steamers, combi and proofer ovens by reducing sediment*, scale* and chlorine taste and odor
  • Advanced Integrated Membrane Pre–Activated Carbon Technology ('I.M.P.A.C.T.') filtration media provides superior throughput and cartridge life (HF65)
  • Reduces the ability of calcium and magnesium to form as hard scale* which can reduce downtime and unscheduled service maintenance (HF8–S)
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs

Our 3M™ Water Filtration Products High Flow Series Model CARTPAK SF165 Replacement Cartridge Kit was designed with scale reduction in mind.

3M™ Water Filtration Products branded replacement cartridges and filter systems offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust and quality around the world.

Having cleaner and clearer water for your business is both a pleasure and a reassurance that you're giving your customer's recipe quality water. With a water filtration system from 3M Purification, you can provide filtered water that may help protect your equipment and your profits. From commercial point–of–entry to dedicated point–of–use water filtration systems, look to 3M Purification to help you find the right solution.

For more than a century, 3M has applied innovation and technology to improve our customers’ lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality and value. Our success begins with a culture of creative collaboration that inspires a never ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies – often in combination – to an endless array of real–world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost–effective products that help protect people, equipment and our environment. 3M Purification Inc. (formerly CUNO Incorporated), provides filtration and separation solutions for residential, food service, science labs, industrial, marine and other applications.

The addition of time–release scale–inhibitors reduces the ability of calcium and magnesium to precipitate as hard scale and ³/₄" FNPT inlet and outlet ports provide easy adaptability for fast installations. Our Sanitary Quick Change (SQC) cartridge design allows for fast and easy cartridge change–outs and our Advanced Integrated Membrane Pre–Activated Carbon Technology ('I.M.P.A.C.T.') filtration media combines a membrane with a premium activated carbon block to provide superior throughput and cartridge life (HF65).