3M™ Drop-In Style Large Diameter Prefilter System, Model CFS22, 5606704
Catalog # 76030-273
Supplier: 3M Healthcare
Specifications
- Ø:18.4 cm (7.25")
- Length:59.5 cm (23.4")
- Cat. No.:76030-273
- Pressure range:862 kPa (125 psig)
- Filter type:Drop-in style replacement filter
- Model:5606704
- Inlet size:1.0" FNPT
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ Drop–in style large diameter prefilter housing, Model CFS22 uses cartridges CFS210–2 for particulate reduction, CFS214–2 for coarse particulate reduction, or CFS215–2 for particulate and chlorine taste and odor reduction. The housing includes a mounting bracket and filter wrench. Cartridges and pressure gauges sold separately.
- Large diameter opaque housing for point–of–entry applications
- Built – in pressure relief button relieves internal pressure for convenient cartridge change–outs
- 1" inlet and outlet connections
- Uses cartridges CFS210–2 (for particulate reduction), CFS214–2 (for coarse particulate reduction), or CFS215–2 (for particulate and chlorine taste and odor reduction)