3M™ CUNO Legacy Drop-In Style Replacement Cartridge for Fine Silt Reduction, Model CFSFSR-10, 5560321
Catalog # 76030-079
Supplier: 3M Healthcare
Specifications
- Ø:6.9 cm (2.7")
- Micron Rating:10 Absolute
- Length:50.2 cm (19.75")
- Cat. No.:76030-079
- Pressure range:862 kPa
- Filter type:Drop-in style replacement filter
- Model:5560321
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ CUNO legacy drop–in style replacement cartridge for fine silt reduction, Model CFSFSR–10 when used in a drop–in style filtration housing, provides consistent quality water by reducing fine silt. This replacement cartridge has an absolute micron rating of 10.
- 19½" drop–in style replacement cartridge
- Provides consistent quality water
- Reduces fine silt from incoming water
- Absolute micron rating of 10
- For use in drop–in style filtration housings