Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series Replacement Cartridge Kit, Model CARTPAK DP290, 5613802
3M™ High Flow Series Replacement Cartridge Kit, Model CARTPAK DP290, 5613802
Catalog # 76028-666
Supplier:  3M Healthcare
3M™ High Flow Series Replacement Cartridge Kit, Model CARTPAK DP290, 5613802
Catalog # 76028-666
Supplier:  3M Healthcare
Supplier Number:  7000050525

Specifications

  • Micron Rating:
    0.20
  • Capacity:
    408823 L (108000 gal.)
  • Cat. No.:
    76028-666
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    Replacement filter cartridge
  • Model:
    5613802
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ High Flow Series Replacement Cartridge Kit, Model CARTPAK DP290 provides consistent high quality water by reducing particulate*, chlorine taste and odor, scale*, cyst**, and bacteria1. The Sanitary Quick Change (SQC) design allows for easy cartridge change–outs. Includes two (2) HF90 cartridges and one (1) HF8–S cartridge.

  • Cartridges reduce particulate*, chlorine taste and odor, cyst**, and bacteria1 from incoming water
  • Built–in scale inhibition can help to prevent the potentially harmful effects of scale build–up on equipment

Our 3M™ High Flow Series Replacement Cartridge Kit, Model CARTPAK DP290 provides consistent high quality water by reducing particulate*, chlorine taste and odor, scale*, cyst**, and bacteria1.

Built–in scale inhibition can help to prevent the potentially harmful effects of scale build–up on equipment. Integrated Membrane Pre–Activated Carbon Technology ('I.M.P.A.C.T.') filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life. Our Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs without the need for a filter wrench.

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

Having cleaner and clearer water for your business is both a pleasure and a reassurance that you're giving your customers recipe quality water. With a water filtration system from 3M Purification, you can provide filtered water that may help protect your equipment and your profits. From commercial point–of–entry to dedicated point–of–use water filtration systems, look to 3M Purification to help you find the right solution.

Ordering information: **Based on the use of cryptosporidium parvum oocysts.
1As tested with E. Coli ATCC (11229). Tested and verified by manufacturer's laboratory.
Delivery: Included cartridges provide consistent high quality water.