Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Replacement Cartridge Retrofit 9000 Series, Model CFS9112EL-CL, 5631713
3M™ Replacement Cartridge Retrofit 9000 Series, Model CFS9112EL-CL, 5631713
Catalog # 76030-607
Supplier:  3M Healthcare
3M™ Replacement Cartridge Retrofit 9000 Series, Model CFS9112EL-CL, 5631713
Catalog # 76030-607
Supplier:  3M Healthcare
Supplier Number:  7100143561

Specifications

  • Ø:
    8.6 cm (3.4")
  • Flow rate:
    6.3 lpm (1.67 gpm)
  • Micron Rating:
    1.0
  • Capacity:
    13626 L (3600 gal.)
  • Length:
    47.7 cm (18.7")
  • Cat. No.:
    76030-607
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC replacement filter cartridge
  • Model:
    5631713
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Water Filtration Products Model CFS9112EL-CL Retrofit 9000 Series Replacement Cartridge provides consistent quality water for beverages by reducing undesirable sediment*, chloramines, and chlorine taste and odor from incoming water. This extended length retrofit cartridge is compatible with most Everpure® foodservice heads.

  • Provides consistent quality water by reducing undesirable sediment*, chloramines, and chlorine taste and odor from incoming water supply
  • Enhances water clarity for visually appealing beverages
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
  • Various 3M™ Water Filtration Products 9000 Series retrofit cartridges are available to meet particular water quality concerns
  • Extended length replacement cartridge allows more media for increased gallon capacity as compared to our standard length cartridges

Our 3M™ Water Filtration Products Model CFS9112EL-CL Retrofit 9000 Series Replacement Cartridge is designed to be effective at reducing undesirable sediment*, chloramines, and chlorine taste and odor from incoming water, allowing you to feel more confident in the quality of the products that you serve.

The Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change-outs without the need for a filter wrench. This filter cartridge is compatible with most Everpure® foodservice heads, and various 3M Water Filtration Products 9000 Series retrofit cartridges are available to meet particular water quality concerns.

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

Recipe Quality Water™.

A History of Innovation
For more than a century, 3M has applied innovation and technology to improve our customers' lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality, and value. Our success begins with a culture of creative collaboration that inspires a never ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost-effective products that help protect people, equipment, and our environment. 3M Purification Inc. (formerly CUNO Incorporated) provides filtration and separation solutions for residential, foodservice, science labs, industrial, marine, and other applications.
*Tested and verified by manufacturer's laboratory.
Everpure is a trademark of Pentair Filtration Solutions, LLC.